Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/4" x 12"L, SDS Plus
Mfr # B80031
Zoro # G0771060
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80031
- Zoro # G0771060
- UPC # 805634001634
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 3/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Tool Pouch, Fastener Pouch, 9 Pocket, 1250 Denier DuraTek Nylon, 9 Pockets (B202)
- NUPLA Pike Pole, Fiberglass, 10'L (6895551)
- THE PENCIL GRIP Stainless Steel Ruler, 12 inch, PK12 (152)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- DEWALT 3/8" x 22" x 24" SDS+ Hammer Bit (DW5432)
- MILWAUKEE TOOL SDS Bit 3/16" x 7" w/1/4" Hex (48-20-7092)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2087)
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- Hawera Drill Bits