Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 8"L, SDS Plus
Mfr # B80003
Zoro # G3575787
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80003
- Zoro # G3575787
- UPC # 805634001351
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Carbide Tipped |
Sub Brand | Hawera |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 X 1-5/8 X 1-3/8" Cast Iron V Block Set (3402-1000)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9283)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1-1/4" X 16" X 18" (48-20-7266)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04B25T)
- Hawera Hammer Drill Bits