Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 4"L, SDS Plus
Mfr # B80039
Zoro # G3575936
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80039
- Zoro # G3575936
- UPC # 805634001924
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- JACOBS 3PD-3 Plain Bearing Heavy Duty 5/8" Chuck (6230)
- OTC Tire Bead Seater (5713)
- AMPCO SAFETY TOOLS Round Pin Punch, 1/4 x 6, Nonsparking (P-51)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (DXS5020)
- DEWALT 3/4" SDS+ Hollow Bit (DWA54034)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2" x 4", PK25 (HCFC2081B25 + HCFC2041B10)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 21"L, Spline (HC4022)
- SURTEK Sds Plus Hammer Drill Bit 34 X 12 (119219)
- Hawera Drill Bits