Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 14"L, SDS Plus
Mfr # B80006
Zoro # G0770756
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 12 in
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80006
- Zoro # G0770756
- UPC # 805634001382
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 12 in |
Overall Length | 14 in |
Maximum Drilling Depth | 12 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Sub Brand | Hawera |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 14 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 12 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Repair Kit (63657)
- TENRYU 10in Gold Medal Woodworking Blade 40T 5/8in Arbor (GM-25540)
- BOSCH 3-1/4 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1908)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Fine Knurling Wheel Pair (2220-0018)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- DEWALT 3/16" x 10" x 12" High Impact Carbide SDS+ (DW5506)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- OX TOOLS Core Drill, Wet Diamond, 4-1/2" (OX-UWC-4.5)
- Hawera Hammer Drill Bits