Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 3/16" x 10"L, SDS Plus
Mfr # B80004
Zoro # G3575796
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80004
- Zoro # G3575796
- UPC # 805634001368
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 3/16" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- MILWAUKEE TOOL M12 FUEL HACKZALL, M12 HOCP2.5 Battery (2520-20, 48-11-2425)
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305P-14)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- ARTU-USA Quickhammer 01206 3/16 IN 6 IN Chrome Vanadium Steel SDS Plus Drill Bit (01206)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- RELTON Single Cutter Hammer Bit 1" X 16" SDS-max (MX-16-22)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, Spline (HC4093)
- Hawera Hammer Drill Bits