Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 8"L, SDS Plus
Mfr # B80010
Zoro # G3575839
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 6 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80010
- Zoro # G3575839
- UPC # 805634001429
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 6 in |
Overall Length | 8 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 8 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Singlelens 4X Pocket Magnifier, Black (BAL812354)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points (07157 62761)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- OX TOOLS Dry Core Drill, 1-1/4", 10" L (OX-UDCS-32)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- Hawera Hammer Drill Bits