Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 6"L, SDS Plus
Mfr # B80009B25
Zoro # G0770771
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80009B25
- Zoro # G0770771
- UPC # 805634001764
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 3/8" x 4" x 6" SDS+ Hammer Bit (DW5427)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7206)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3934)
- BOSCH 38x4x6 Carb Hamm Bit (HCBG12T)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, SDS Max (HC5092)
- Hawera Drill Bits