Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 6"L, SDS Plus
Mfr # B80009
Zoro # G3575820
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80009
- Zoro # G3575820
- UPC # 805634001412
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-1X-5PK)
- LENOX Pilot Bit, 1L, 2L, 3L (3084712X)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 32mm (1232MSC)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- STARRETT Carbide Tipped Pilot Drill 6" (XA015C)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HCFC2244)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set (48-20-8899)
- Hawera Hammer Drill Bits