Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/4" x 4"L, SDS Plus
Mfr # B80040
Zoro # G3575945
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80040
- Zoro # G3575945
- UPC # 805634001931
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 2 in |
Overall Length | 4 in |
Maximum Drilling Depth | 2 in |
Bit Dia. | 1/4" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- HHIP 4" X 1" Aluminum Soft Vise Jaws With Magnet (3900-2145)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5403B25)
- MILWAUKEE TOOL 1/8 in. x 2 in. x 3-1/2 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8880)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- Hawera Drill Bits