Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 6"L, SDS Plus
Mfr # B80021
Zoro # G3575890
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80021
- Zoro # G3575890
- UPC # 805634001535
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (DW5224)
- BOSCH Hammer Drill Bit (LBHX002)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- BOSCH SDS Plus Wood Chisel 1-1/4" x 7"L (HS1450)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- Hawera Hammer Drill Bits