Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 18"L, SDS Plus
Mfr # B80023
Zoro # G0770850
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80023
- Zoro # G0770850
- UPC # 805634001559
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- WALTER Screw for Indexable Insert FS2266 Unit of Measure - Metric (FS2266)
- WESTWARD 1/4", 3/8", 1/2" Drive Impact Bit Socket Set, SAE, 12 pcs (4PRH7)
- RIDGID Receding Geared Threader, 4 to 6 in. Cap. (161)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- BOSCH Hammer Drill Bit (HC4C2041)
- DEWALT 7/8" x 16" x 18" SDS+ Hammer Bit (DW5462)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- Hawera Drill Bits