Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 12"L, SDS Plus
Mfr # B80022B25
Zoro # G0770841
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80022B25
- Zoro # G0770841
- UPC # 805634001825
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- IRWIN BIT DRILL 59/64"" 1/2 SHK (91159)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- DEWALT 1-1/2"x31"x36" High Impact 4 Cutter SDS Max (DW5859)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- WESTWARD 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (22UW05)
- BOSCH 516 SDS Roto Hamm Bit (HCFC2054)
- Hawera Hammer Drill Bits