Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 12"L, SDS Plus
Mfr # B80022
Zoro # G3575909
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 10 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80022
- Zoro # G3575909
- UPC # 805634001542
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 10 in |
Overall Length | 12 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Material - Machining | Carbide Tipped |
For Tool Type | Drill Driver |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 12 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series RE/SE Lam. C, 20"x3-1/2 (CFE553K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- INTRADIN HK., LTD MM 10'Bench Drill Press (ZJ4113HA)
- KNIPEX 35-3/4" Bolt Cutter, Ergonomic Grip (71 72 910)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, Hex (HCBG09T)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- DEWALT 1/2" x 10" x 12" SDS+ Hammer Bit (DW5439)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7256)
- Hawera Hammer Drill Bits