Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1/2" x 10"L, SDS Plus
Mfr # B80043
Zoro # G3575960
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80043
- Zoro # G3575960
- UPC # 805634001962
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1/2" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Sub Brand | Hawera |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Drill Driver |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23SXP Pin Nailer Replaces EA0353 (SP EA0353)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, #30 (CXDSS1285AP)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4344)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- DEWALT 1/4" x 6" x 8-1/2" High Impact Carbide SDS+ (DW5518)
- WESTWARD 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (22UV47)
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- Hawera Drill Bits