Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1" x 18"L, SDS Plus
Mfr # B80037
Zoro # G0771121
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 16 in
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80037
- Zoro # G0771121
- UPC # 805634001696
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 16 in |
Overall Length | 18 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Sub Brand | Hawera |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 4-3/4 (92 22 06)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 8"L, SDS Plus, 25PK (HC2102B25)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- DEWALT 3/4" x 16" x 18" SDS+ Hammer Bit (DW5456)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/16x12-1/2 In (48-20-7464)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- Hawera Hammer Drill Bits