Shop All Hammer Drill Bits
Hawera
2-Cutter Shank Hammer Drill Bit 1" x 10"L, SDS Plus
Mfr # B80036
Zoro # G0771115
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # B80036
- Zoro # G0771115
- UPC # 805634001689
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 8 in |
Overall Length | 10 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1" |
Drill Bit Size | 25/64 in |
Shank Diameter | 25/64 in |
Details
Item | Shank Hammer Drill Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Sub Brand | Hawera |
For Tool Type | Drill Driver |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide Tipped |
Description
Shank Hammer Drill Bit, SDS Plus, 25/64 in Drill Bit Size, 10 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-1/2)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 1-1/4" x 17" x 22" High Impact 4 Cutter Spline (DW5761)
- MILWAUKEE TOOL 7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7426)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- DEWALT 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5704)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- Hawera Hammer Drill Bits