Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 7/8" x 21"L, SDS Max
Mfr # M45015
Zoro # G0772025
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45015
- Zoro # G0772025
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 7/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Primary Material Application | Concrete, Masonry |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- OSG Spiral Point Tap, Plug, 3 (2857401)
- MAKITA Flexible Impact Bit Holder 12 (B-51873)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 18"L, SDS Plus (HC2046)
- RELTON Single Cutter Hammer Bit 5/8" X 22" SDS-max (MX-10-28)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- DREMEL Bosch Bulldog 3/16 in. X 6 in. L Steel Rotary Hammer Bit 1 pc (HC2011)
- DEWALT 1-1/2"x24"x29" High Impact 4 Cutter SDS Max (DW5858)
- Hawera Hammer Drill Bits