Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 7/8" x 13"L, SDS Max
Mfr # M45014
Zoro # G0772016
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45014
- Zoro # G0772016
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 7/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Spr Insertion Tool (STC21960)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- BOSCH 4-Cutter Hammer Drill Bit 13/16" x 21"L, SDS Max (HC5036)
- Hawera Hammer Drill Bits