Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 5/8" x 21"L, SDS Max
Mfr # M45011
Zoro # G0771989
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45011
- Zoro # G0771989
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 5/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- WESTWARD Hand File, Bastard, Square, 3-3/4 in. L (39CE65)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- DRILL AMERICA 7/32"x8" SDS-Plus Hammer Bit Drill Bit (SDS7328)
- MILWAUKEE TOOL SDS PLUS Mortar Scraper 7" (48-62-6035)
- BOSCH Hammer Drill Bit (LBHX008)
- MILWAUKEE TOOL 1/4x2x4 Shockwave Carb Hammer Drill Bit (48-20-9010)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- Hawera Hammer Drill Bits