Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 3/4" x 21"L, SDS Max
Mfr # M45013
Zoro # G0772007
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Bit Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45013
- Zoro # G0772007
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Bit Dia. | 3/4" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES/ST GOBAIN DRYWALL POLE SANDER (7660702412)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-17MM)
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- EAZYPOWER SDS Hammer Drill, 3/8" x 6" (88573)
- MILWAUKEE TOOL 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max (HC5060)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- DEWALT 3/4" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5474)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- Hawera Hammer Drill Bits