Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1" x 13"L, SDS Max
Mfr # M45016
Zoro # G0772031
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45016
- Zoro # G0772031
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- ELESA Cylindrical revolving handles, I.601/80+x-M8 (I.601+x)
- MILWAUKEE TOOL 1 in. SAE Combination Wrench (45-96-9432)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Spline to SDS-MAX Adapter (48-03-3010)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- MILWAUKEE TOOL SDS-PLUS 2CT 1" X 8" X 10" (48-20-7080)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- MILWAUKEE TOOL 3/8x4x6 Shockwave Carb Hammer Drill Bit (48-20-9021)
- Hawera Hammer Drill Bits