Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-3/8" x 21"L, SDS Max
Mfr # M45023
Zoro # G0772171
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45023
- Zoro # G0772171
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-3/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- WESTWARD Alloy Steel Die, M10x1 (CCT1060-137)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 29"L, SDS Max (HC5054)
- STEEL GRIP Steel Grip XKS7013003 6 amp Hammer Drill (2401073)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- MAYHEW Hammerless Set 3 Pc (MY89021)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- Hawera Hammer Drill Bits