Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-3/8" x 13"L, SDS Max
Mfr # M45022
Zoro # G0772165
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45022
- Zoro # G0772165
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1-3/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Steel |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Max |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- KLEIN TOOLS Tool Bag, Gray/Black, Blue/Black, 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom (55559)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Deep Socket, black oxide (J7324MHT)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x8 In (48-20-7225)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- DEWALT 1" x 31" x 36" High Impact 4 Cutter SDS Max (DW5820)
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- BOSCH Hammer Drill Bit, SDS Plus, 1/4" x 6", PK25 (HCFC2042B25 + HCFC2041B10)
- Hawera Hammer Drill Bits