Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-1/8" x 13"L, SDS Max
Mfr # M45018
Zoro # G0772059
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45018
- Zoro # G0772059
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 1-1/8" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
Shank Type - Machining | SDS Max |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams 16 oz. Ball Peen Hammer, Hickory Handle (HBP-0A)
- HOUGEN 1-1/8 in. Sheet Metal Holcutter (14236)
- BETA T-Handle Wrench, Swivel, 10mm (009530200)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF739B)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- DEWALT 1" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5480)
- MILWAUKEE TOOL 1/8 in. x 2 in. x 3-1/2 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8880)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5403B25)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- DEWALT 7/8" x 17" x 22" High Impact 4 Cutter Spline (DW5753)
- Hawera Drill Bits