Shop All Hammer Drill Bits
Hawera
2-Cutter Hammer Drill Bit 1-1/4" x 21"L, SDS Max
Mfr # M45021
Zoro # G0772086
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Max
- Shank Size M4 Steel
- Overall Length 21 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hawera
- MFR # M45021
- Zoro # G0772086
- UPC # 805634002600
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | M4 Steel |
Overall Length | 21 in |
Maximum Drilling Depth | 16 in |
Bit Dia. | 1-1/4" |
Drill Bit Size | 4 mm |
Shank Diameter | 45/64 in |
Details
Item | Hammer Drill Bit |
Shank Shape | SDS Max |
Cutting Direction | Right Hand |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
Impact Rated | No |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Max |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Description
Hammer Drill Bit, SDS Max, 4 mm Drill Bit Size, 21 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #3, 2" L (ITPH3201)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- KODIAK CUTTING TOOLS 1/4 Tap Wrenches T-Handle (5470146)
- IRWIN IRWIN STRAIT-LINE MACH 6 W/ BLUE (IWHT48445BC)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 13-1/2"L, SDS Max (22UW56)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 6.000"L, SDS Plus (HCFC2051)
- DEWALT 7/16" x 10" x 12" SDS+ Hammer Bit (DW5435)
- Hawera Hammer Drill Bits