Shop All Squeegees
Haviland Corp
Haviland Standard Duty Straight Petroleum Resistant Floor Squeegee, Neoprene, 24" -
Mfr # 02324N
Zoro # G305830002
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haviland Corp
- MFR # 02324N
- Zoro # G305830002
- UPC # 761257020417
- Country of Origin United States
- Category Squeegees
Details
Item | Floor Squeegee |
Description
Haviland 24" petroleum resistant standard duty floor squeegee - 02324n superior quality commercial/industrial grade neoprene rubber blade makes this squeegee one of the most popular. The long wearing neoprene rubber blade is abrasion resistant. It is recommended for use in cleanup around petroleum, oils, and grease. 1/4" x 2" rubber resists petroleum products and by-products. Standard-duty 16 gauge plated frame. All steel frame with rounded corners protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSMAR Disinfecting Wipes, White, Bucket, 5 7/8 in x 6 3/4 in, Unscented (EXP-8001)
- FELS-NAPTHA Laundry Bar & Stain Remover (1975025)
- PDI HC Cleaning Wipes, Germicidal, Large, 6inx6-3/4in, 160 Wipes (PDIQ89072)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- WINCO 24 in Rubber Floor Squeegee (FSS-24)
- INTERDESIGN SQUEEGEE 12""NOIR BLKHNDL (58940)
- PULEX Complete Microfiber Stripwasher 14 Inch (VECO70163,VELL70162-M)
- STECCONE Complete RegClip Aluminum Squeegee 12 Inch (A101, A112)
- MOERMAN FLIQ Clip On Washer Strip 10 Inch (23521)
- PULLMAN-HOLT Squeegee, Aluminum, 14" L, Width: 1 1/4 in (591160801)
- WOOSTER Easy Squeegee Frame and Clamp, 18" (R8175)
- Haviland Corp Squeegees