Shop All Squeegees
Haviland Corp
Haviland Standard Duty Straight Floor Squeegee, Foam Rubber, 36" - 0
Mfr # 736
Zoro # G005829818
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haviland Corp
- MFR # 736
- Zoro # G005829818
- UPC # 761257020165
- Country of Origin United States
- Category Squeegees
Description
Haviland 36" black double foam standard duty floor squeegee - 0736 this floor squeegee works quickly to eliminate liquids on hard to dry areas. Extra durable construction that will surpass your expectations when compared to other double foam rubber floor squeegees. The nitrile blend rubber blade is medium density closed-cell foam. Recommended for use on uneven, grouted floors and food service areas. It is not recommended for use on abrasive surfaces. Two 3/8" x 1-1/2" medium density closed-cell foam rubber blades feature heavy-duty 16 gauge, red powder-coated, all steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper. Socket accepts a standard 1-1/8" tapered handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- LYSOL Sanitizer, 1 gal. Jug, Unscented, 4 PK (RAC74389)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- PULEX Complete UltraLite Aluminum Squeegee 12 Inch (IMPU70047, SUPP70145)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- TOUGH GUY TOUGH GUY Blue 36" Aluminum Absorbent Roller Squeegee (3PCA2)
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- UNGER PROFESSIONAL 10In Combo Squeegee/Scrubber (921061)
- VIKAN VIKAN Purple 16" Floor Squeegee (71408)
- Haviland Corp Squeegees