Shop All Squeegees
Haviland Corp
Haviland Standard Duty Straight Black Buna Blend Floor Squeegee, Nitrile Rubber, 24" - 0
Mfr # 324
Zoro # G105989177
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haviland Corp
- MFR # 324
- Zoro # G105989177
- UPC # 761257020196
- Country of Origin United States
- Category Squeegees
Description
Haviland 24" black buna blend standard duty floor squeegee - 0324 known as the "workhorse" of the floor squeegees, this squeegee features a black buna blend rubber blade and is built for a lifetime of tough work. It is a heavy-duty, general purpose tool. The blade exhibits excellent resistance to alcohols and petroleum products. 1/4" x 2" buna blend rubber compound resists most animal and vegetable products and by-products. Heavy-duty 16 gauge red powder-coated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Hand-Held Odor Neutralizer, Alpine Mist, 10 oz Aerosol, PK12 (1039394)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 5 gal., Pail (PC-34B-5)
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- UNGER WaterWand, Heavy Duty, 30", Steel, Black, PK 10 (UNGHM750CT)
- SORBO White Sleeve 18 Inch (1886)
- MIDWEST RAKE Wire Gauge Rake, 24" L, Threaded Handler (58609)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- SORBO Complete Swivel Quick Silver Squeegee 24 Inch (1385A, S1297)
- COMPANION TOOLS 16 Double Bend Ledger Pulex Channel Squeegee 20 (009-03-168-20)
- Haviland Corp Squeegees