Shop All Squeegees
Haviland Corp
Haviland Standard Duty Straight Antimicrobial Floor Squeegee, Foam Rubber, 24" -
Mfr # MS-24
Zoro # G805830137
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haviland Corp
- MFR # MS-24
- Zoro # G805830137
- UPC # 761257020783
- Country of Origin United States
- Category Squeegees
Description
Haviland 24" microbe spiker double foam floor squeegee - ms-24 a revolutionary first in the floor care industry. This blue double foam rubber squeegee is embedded with an antimicrobial agent that attracts and attacks surface microbes by physical means. There is no opportunity for cell adaptation or development of microbial resistance. Because the agent is embedded into the entirety of the foam, it does not lose potency. Can be used on wet or dry surfaces and destroys up to 99.9% of surface microbes. This squeegee is also 99.9% effective against reducing the mrsa bacteria. It is recommended for use on any surface where cross contamination is a concern. Two 3/8" x 1-1/2" medium density closed-cell foam rubber blades, and a standard-duty 16 gauge plated frame. Antimicrobial agent is epa registered and usda accepted. Reduces the cost of cleaning - no chemicals needed, and environmentally friendly. Blades clean easily with warm water. All steel frame with rounded corners protect walls and safety in use. Straight frames are equipped with a built in scraper, and have an injection molded composite acme threaded socket that accepts a standard acme threaded handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- TENNANT Filter, Exhaust Filter (9009078)
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 1 gal., EA1 (PC-34B-1)
- UNKNOWN WOOD CLOTHES PIN, 100PK (6026-868)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ9)
- TOUGH GUY TOUGH GUY Blue 36" Aluminum Absorbent Roller Squeegee (3PCA2)
- ETTORE Complete Pro Super System Super Channel Squeegee 18 Inch (13851, 11020)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- TOUGH GUY Floor Squeegee, Straight, Yellw, 23-39/64"W (48LZ33)
- ETTORE Complete Brass LedgeEze Squeegee 6 Inch (1345, 1119)
- MOERMAN Snapper Complete Squeegee 14 Inch (24222, 23217)
- Haviland Corp Squeegees