Shop All Squeegees
Haviland Corp
Haviland Heavy Duty Straight Floor Squeegee, Foam Rubber, 18" -
Mfr # 718
Zoro # G305829839
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haviland Corp
- MFR # 718
- Zoro # G305829839
- UPC # 761257000563
- Country of Origin United States
- Category Squeegees
Description
Haviland 18" double foam rubber floor squeegee - 718 this floor squeegee works quickly to eliminate liquids on hard to dry areas. Extra durable construction that will surpass your expectations when compared to other double foam rubber floor squeegees. The nitrile blend rubber blade is medium density closed-cell foam. Recommended for use on uneven, grouted floors and food service areas. It is not recommended for use on abrasive surfaces. Two 3/8" x 1-1/2" medium density closed-cell foam rubber blades feature heavy-duty 14 gauge, red powder-coated, all steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper. Socket accepts a standard 1-1/8" tapered handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHINK Rust-Oleum Whink No Scent Rust Stain Remover 10 oz Liquid (01281)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall (48LZ02)
- HARPER Broom, 48" Metal Handle, Gray, 12" (10804A)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29606)
- SM PRODUCTS Sm Arnold Squeegee Sponge, 25 in OAL (85-665)
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29365)
- UNGER Complete Ninja Stripwasher 18 Inch (NI450,NJ450)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- VIKAN VIKAN Orange 24" Polypropylene Floor Squeegee (71607/29607)
- Haviland Corp Squeegees