Shop All Squeegees
Haviland Corp
Haviland Heavy Duty Straight Floor Squeegee, EDPM Rubber, 24" -
Mfr # 2724
Zoro # G605830122
Free Shipping & Returns
$348.99
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
- Brand Haviland Corp
- MFR # 2724
- Zoro # G605830122
- UPC # 761257020622
- Country of Origin United States
- Category Squeegees
Description
Haviland 24" duo-dri foam rubber heavy duty floor squeegee - 2724 floor squeegee is one of the toughest and most abrasion resistant epdm foam rubber squeegee in the industry. The gray epdm blades offer more chemical resistance than most double foam blades with excellent memory wearability and the most ease of use. It works quickly to eliminate liquids on hard to dry areas and is made with extra durable construction. The epdm blade is medium to high density closed-cell foam. Two 3/8" x 1-1/2" medium to high density closed-cell foam epdm rubber blades with heavy-duty 14 gauge, red powder-coated, all steel frame comes with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
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
- BUNN Food Grade Grease (M2550.0000)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- DR. BRONNERS 16OZ Tea Tree Cast Soap (CSTT16)
- BETCO Green Earth Garbage Disposal Cleaner, Fruity Scent, 2 oz Packet, PK30, 30PK (2605P5700)
- MOERMAN Complete FUGU Excelerator 30 18 Inch (25460, 26024, 26866)
- SORBO Tricket Replacement Washer (2080)
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29604)
- ETTORE Complete Stainless Steel Squeegee 22 Inch (1330, 1188)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- SORBO Complete Swivel Quick Silver Squeegee 24 Inch (1385A, S1297)
- Haviland Corp Squeegees