Shop All Squeegees
Haviland Corp
Haviland Heavy Duty Straight Double Sided Floor Squeegee, Neoprene, 24" -
Mfr # 1224
Zoro # G705829811
product price: $321.99
/ea
Free Shipping & Returns
$321.99
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
- Brand Haviland Corp
- MFR # 1224
- Zoro # G705829811
- UPC # 761257000822
- Country of Origin United States
- Category Squeegees
Description
Haviland 24" commercial grade black neoprene double sided squeegee - 1224 squeegee provides a double sided neoprene wiping blade for extended use and longer product life. The full 4" blade gives the user the ability to move large amounts of debris. It also features a durable top center brace design secured to a durable front strap, which makes this squeegee able to withstand the toughest uses. It is rated excellent in resistance to uv/ozone, abrasion, and petroleum. 1/4" x 4" commercial grade neoprene rubber blade, features a standard-duty 16 gauge, all steel plated frame, and ce-100 heavy-duty die cast zinc socket that accepts a standard 1-1/8" tapered handle.
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
- CLOROX Disinfecting Wipes, Yellow, Soft Cloth, Lemon Fresh, 75 PK (CLO15948)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- CLOROX Toilet Wand Disposable Toilet Cleaning Kit: Handle, Caddy and Refills (03191)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 16 (1339, 1140)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- ETTORE Complete Stainless Steel Squeegee 22 Inch (1330, 1188)
- VIKAN VIKAN White 28" Squeegee Head (77555)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 18 Inch (LS000,NE450)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- Haviland Corp Squeegees