Shop All Squeegees
Haviland Corp
Haviland Heavy Duty Straight Black Buna Blend Floor Squeegee, Nitrile Rubber, 24" - 324
Mfr # 324
Zoro # G505974780
Free Shipping & Returns
$421.99
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
- Brand Haviland Corp
- MFR # 324
- Zoro # G505974780
- UPC # 761257000174
- Country of Origin United States
- Category Squeegees
Description
Haviland 24" black buna blend heavy duty floor squeegee - 324 known as the "workhorse" of the floor squeegees, this squeegee features a black buna blend rubber blade and is built for a lifetime of tough work. It is a heavy-duty, general purpose tool. The blade exhibits excellent resistance to alcohols and petroleum products. 1/4" x 2" buna blend rubber compound resists most animal and vegetable products and by-products. Heavy-duty 14 gauge red powder-coated frame engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Straight frames are equipped with a built in scraper, and socket accepts a standard 1-1/8" tapered handle.
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
- CLEANMAX Zoom Lightweight Upright Vacuum with Belt Protection (ZM-700)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel (59791)
- UNISAN 63" Mop and Broom Handles, 1.13" Dia, Natural, Wood (UNS 603)
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- INTERDESIGN SQUEEGEE 12"" CLEAR (22300)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- GLOBAL INDUSTRIAL 36 Straight Floor Squeegee With Wood Handle (641538)
- BRUSKE PRODUCTS 36" Floor Squeegee, 60" steel bolt-on handle, straight blade (49536-C)
- HOMECARE PRODUCTS 24in. Industrial Floor Squeegee (HO83079)
- Haviland Corp Squeegees