Shop All Squeegees
Haviland Corp
Haviland Heavy Duty Curved Multi-Edge Petroleum Resistant Floor Squeegee, Neoprene, 36" -
Mfr # 436NC
Zoro # G205829991
Free Shipping & Returns
$733.99
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
- Brand Haviland Corp
- MFR # 436NC
- Zoro # G205829991
- UPC # 761257000402
- Country of Origin United States
- Category Squeegees
Description
Haviland 36" multi-edge petroleum resistant curved floor squeegee - 436nc combination of superb ease of use with petroleum resistance makes this floor squeegee one of the best. The thin durable wiping blade is reinforced by front and rear cushion action blades. This squeegee conforms to uneven floors and is a haviland original. Multi-edge 2" rubber neoprene blend blade and heavy-duty 14 gauge red powder-coated frame is engineered for superior push/pull performance. All steel frame with rounded corners to protect walls and safety in use. Socket accepts a standard 1-1/8" tapered handle.
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
- TOUGH GUY 30 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4KNC5)
- INTERDESIGN Holder Broom White (11801)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- ETTORE ALL PURP SQUEEGEE 12"" (17012)
- MIDWEST RAKE Speed Squeegee, 24"L, 1/4" Notch, EPDM, Gray (47177)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 14 Inch (EN000,AC350)
- UNGER MonsoonPlus Strip Washer Sleeve, 18 in. (MS450)
- ETTORE PRODUCTS COMPANY Ettore Products 1639 30 in. Wip & Dry Floor Squeegee (788135)
- UNGER AquaDozer Eco Floor Squeegee, Green (UNGFE450)
- TOUGH GUY Squeegee Kit (1NXL6)
- Haviland Corp Squeegees