Shop All Wired Intercom Systems
Haven
Window/Desk mount Combination Two-Way Electronic Communicator For Security And Isolation Booths W/
Mfr # SC-350
Zoro # G408569328
Free Shipping & Returns
$2,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haven
- MFR # SC-350
- Zoro # G408569328
- Country of Origin United States
- Category Wired Intercom Systems
Description
This contemporary Two-Way Electronic Communicator is perfect for applications where mini-blinds are present or where the operators are sitting down and utilizing computer screens. Two-way communication is accomplished through the use of speakers and microphones located on each side of the partition. The Master unit is equipped with a 15 gooseneck microphone, power on/off switch, power-on LED, and external volume controls. The Remote Unit is window-mounted and may incorporate a level 3 bullet-resistive insert. Other features Equipped with a factory adjusted VOX switch to prevent ambient noise below 85 decibels from activating the unit. It contains two voice channels, each incorporating a microphone amplifier, VOX switch, compressor, and a power amplifier. Provides electronic two-way, hands-free audio communications duplex between a partition. The sound amplifier does not exceed a 0.2% total harmonic distortion rating. It is fully operational between zero-degrees Celsius and fifty-degree Celsius. Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc. Please note: Window, frame and deal tray not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- HHIP SR44 Battery (4102-0030)
- INNOVERA Gel Keyboard Wrist Rest, Purple (IVR51441)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- HAVEN Counter Top Two-Way Communication (SC-300)
- AIPHONE Intercoms (LEF-3)
- AIPHONE Master Station, 2 Conductors (GT-2C)
- AIPHONE Call Audio Master Station, 6 Conductors (TD-1H/B)
- AIPHONE Nurse Call Console, 4-1/2" W x 8-1/4" H (NHX-50M)
- AIPHONE Chimecom Kit, 6VDC (C-123LW)
- Haven Wired Intercom Systems