Shop All Wired Intercom Systems
Haven
Window/Desk mount Combination Two-Way Electronic Communicator For Security And Isolation Booths Bull
Mfr # SC-350HGBR-2
Zoro # G808569331
product price: $2,671.99
/ea
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haven
- MFR # SC-350HGBR-2
- Zoro # G808569331
- Country of Origin United States
- Category Wired Intercom Systems
Description
This contemporary Two-Way Electronic Communicator is perfect for applications where mini-blinds are present or where the operators are sitting down and utilizing computer screens. Two-way communication is accomplished through the use of speakers and microphones located on each side of the partition. The Master unit is equipped with a 15 gooseneck microphone, power on/off switch, power-on LED, and external volume controls. The Remote Unit is window-mounted and may incorporate a level 3 bullet-resistive insert. Other features Equipped with a factory adjusted VOX switch to prevent ambient noise below 85 decibels from activating the unit. It contains two voice channels, each incorporating a microphone amplifier, VOX switch, compressor, and a power amplifier. Provides electronic two-way, hands-free audio communications duplex between a partition. The sound amplifier does not exceed a 0.2% total harmonic distortion rating. It is fully operational between zero-degrees Celsius and fifty-degree Celsius. Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc. Please note: Window, frame and deal tray not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MONOPRICE USB2.0 Active Ext.Cable, 32ft.L, Blk (6149)
- DURACELL ION SPEED 1000 Advanced Charger, Includes 4 AA NiMH Batteries (CE14)
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- HAVEN Visitation Two-Way Booth Communication (SC-200)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- HAVEN Counter Top Two-Way Communication (SC-300)
- AIPHONE Intercom (CCS-1A)
- AIPHONE Door Station (IF-DA)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- AIPHONE Audio Door Station (IE-JA)
- Haven Wired Intercom Systems