Shop All Wired Intercom Systems
Haven
Wall mounted Two-Way Communication
Mfr # SC-600
Zoro # G308569220
product price: $2,625.99
/ea
Free Shipping & Returns
$2,625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haven
- MFR # SC-600
- Zoro # G308569220
- Country of Origin United States
- Category Wired Intercom Systems
Description
The SC600 is a wall-mounted voice communication device that is preferred where security is of prime concern. The Communication is initiated by depressing the power on switch on the corridor-side communicator. All control circuitry is located in the corridor-side unit and connected to the dayroom-side via a factory furnished cable. This device comes with a wall-mounted design, 5-gang electrical backbox. Typically designed for detention facilities. Options include a momentary power-on button or a latching push button. Other features Equipped with a factory adjusted VOX switch to prevent ambient noise below 85 decibels from activating the unit. Provides electronic two-way, hands-free audio communications duplex between a partition. It contains two voice channels, each incorporating a microphone amplifier, VOX switch, compressor, and a power amplifier. The sound amplifier does not exceed a 0.2% total harmonic distortion rating. It is fully operational between zero-degrees Celsius and fifty-degree Celsius. Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tabletop TV Stand with Mount for TVs 37 in. - 72 in. Up to 99 lbs (AMSA6401)
- JABRA Jabra Speak 750 Uc Usb Bt And Link370 (7700-409)
- QFX Universal 47" PA Tripod Stand (S-14BLACK)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- HAVEN Counter Top Two-Way Communication (SC-300)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- HAVEN Visitation Two-Way Booth Communication (SC-200)
- AIPHONE Intercoms (TD-12H/B)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Video Set, 7" Screen Size, 12-3/4" H (JPS-4AEDV)
- LOWELL VandalRes Intercom Call (VRIC-2G-4525)
- Haven Wired Intercom Systems