Shop All Wired Intercom Systems
Haven
Electronic Two-Way Clear Communication DC Power Window Mount
Mfr # SC-100L
Zoro # G308569374
product price: $2,146.99
/ea
Free Shipping & Returns
$2,146.99
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
- Brand Haven
- MFR # SC-100L
- Zoro # G308569374
- Country of Origin United States
- Category Wired Intercom Systems
Description
A Talk-thru communicator is designed to provide clear communications between a partition. On the operator side, two-way communication is accomplished through the use of speakers and microphones located on each side of the partition. Housed within the rugged enclosure, it provides effective protection while maintaining clear communications.
Other features
The device ensures clear communication through speakers and microphones placed on each side of the partition.
A rugged housing provides adequate protection while maintaining clear communications.
Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc.
This is a one-piece, self-contained unit.
Window-mounted in standard glass.
Other features
The device ensures clear communication through speakers and microphones placed on each side of the partition.
A rugged housing provides adequate protection while maintaining clear communications.
Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc.
This is a one-piece, self-contained unit.
Window-mounted in standard glass.
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
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- HAVEN Counter Top Two-Way Communication (SC-300)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Door Station (LE-SS/A)
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 10 (TTU3X-10)
- NORCON COMMUNICATIONS Marble Mounting Base Inside Unit Of TTU-3 Or TTU-7 (TTUMB)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- Haven Wired Intercom Systems