Shop All Wired Intercom Systems
Haven
Counter Top Two-Way Communication
Mfr # SC-300
Zoro # G808569270
product price: $2,441.99
/ea
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haven
- MFR # SC-300
- Zoro # G808569270
- Country of Origin United States
- Category Wired Intercom Systems
Description
Talk-thru communicator is designed for applications where a cutout in the barrier is impractical. The inside Master station comes with a gooseneck microphone, volume controls, and an extended gooseneck microphone. This model is recommended for most applications where there isnt an existing hole in the glass. Two-way communication is accomplished through the use of speakers and microphones located on each side of the partition. The master unit is equipped with a 20 gooseneck microphone, power on/off switch, power-on LED, and external volume controls. The remote unit is vandal-resistant with all controls located within the housing. Other features Equipped with a factory adjusted VOX switch to prevent ambient noise below 85 decibels from activating the unit. Provides electronic two-way, hands-free audio communications duplex between a partition. It contains two voice channels, each incorporating a microphone amplifier, VOX switch, compressor, and a power amplifier. The sound amplifier does not exceed a 0.2% total harmonic distortion rating. It is fully operational between zero-degrees Celsius and fifty-degree Celsius. Applications- Movie Theaters, Ticket Booths, Sport Arenas, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for AM SCOOTER WHEELCHAIRS ALL MODELS (ML35-12463)
- ILC Replacement for Hawker 9750n7025 Battery (9750N7025 BATTERY HAWKER)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- WHOOSH Replacement for Whoosh 1fg20wpenfr (1FG20WPENFR WHOOSH)
- HAVEN Visitation Two-Way Booth Communication (SC-200)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- AIPHONE Video Master Station, 24VDC, 8 (KB-3MRD)
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- AIPHONE Call Audio Master Station, LE Series (LEF-10C)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- AIPHONE Audio Door Station (IE-JA)
- Haven Wired Intercom Systems