Shop All Pressure Transducers
Havahart
HAVAHART CAGE TRAP 32""
Mfr # 1085
Zoro # G2705452
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Havahart
- MFR # 1085
- Zoro # G2705452
- UPC # 36348010852
- Country of Origin United States
- Category Pressure Transducers
Description
The Havahart Large 1-Door Easy Set Trap keeps trapping larger nuisance animals simple and humane. The Easy Set feature ensures traps can be set and released with just one hand making trapping much less complicated. Each trap comes with a sensitivity screw which allows you to tailor the trap to each different animal you target. Once you’ve trapped a pest the spring-loaded door and lock were designed to keep animals inside and prevent escapes. Havahart traps are designed with safety as a priority for both you and the animal. The smooth rolled edges on the inside of the trap prevent injuries to the animal during transport. While the smoothed mesh keeps the animals safe the large steel plate on the top of the trap minimizes the risk of contact with the animal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE3)
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (FLUKE-561)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- ASHCROFT Transducer, 0 to 500 psi, Output 1 to 5VDC (G17M0215DO500#)
- HAVAHART HAVAHART CAGE TRAP 36"" (1045)
- HAVAHART HAVAHART CAGE TRAP 10"" (1020)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi (K17MO242C160#XFM)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0115F2100#)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct (628-08-GH-P1-E4-S1)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi (DPG-204)
- Havahart Pressure Transducers