Universal Replacement Economy Left-Front Side Mounted White Toilet Lever
Mfr # HA-T118
Zoro # G511303772
Key Features
- Material of Construction Plastic
- Color/Finish White
- Includes Lever
- Height 2.3 in
- Length 8.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-T118
- Zoro # G511303772
- UPC # 841511143592
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Height | 2.3 in |
Length | 8.8 in |
Width | 2.3 in |
Details
Material of Construction | Plastic |
Color/Finish | White |
Includes | Lever |
Description
Stop settling and start installing Hausen. With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Hausen plumbing products are constructed of high-grade materials that provide reliable performance in any environment. Whether it's a residential repair or a construction build, Hausen plumbing products are engineered for hassle-free installation and dependable results. So, the next time a you have a plumbing request, don't settle. Install Hausen water plumbing products and get the job done right the first time. The Hausen Standard Universal Toilet Lever is made from a durable plastic construction. The handle is finished with a brilliant white color to blend into your toilet's appearance. The handle lift rod is made from plastic includes 3 holes for connection to the tank flapper. The handle is made to be installed onto the left front side of any standard toilet tank. The lever handle dimensions are as follows: 8.8 x 2.3 x 2.3 inches
- •White Finish
- •Durable Plastic Construction
- •Mounts onto left front-side of tank
- •Great toilet replacement handle
- •3-holes pre-drilled for flapper adjustment
- •Brilliant white plastic lever refreshes your toilet's appearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE415)
- ISPRING 2Stage Whole House Water Filtration System (WGB21BM)
- KOHLER Handle Assembly, Cross, Rt (1265194-BV)
- ZORO SELECT 3/8" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC5)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- AMERICAN STANDARD TripLever-Lh 4083934016 Tanks White (047148-0200A)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- KOHLER Assy-Fixer;Bd-N330A-Cautwh (9702-04690A)
- AMERICAN STANDARD Tank Cover For 4000 Tank (735154-400.020)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- Hausen Toilet Repair Parts