Standard Universal Replacement Left-Front Side Mount Chrome Toilet Handle Lever
Mfr # HA-T114
Zoro # G811303748
Key Features
- Material of Construction Brass, Zinc
- Color/Finish Chrome
- Includes Lever
- Height 2.1 in
- Length 10.4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-T114
- Zoro # G811303748
- UPC # 841511143561
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Height | 2.1 in |
Length | 10.4 in |
Width | 2.1 in |
Details
Material of Construction | Brass, Zinc |
Color/Finish | Chrome |
Includes | Lever |
Description
Stop settling and start installing Hausen. With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Hausen plumbing products are constructed of high-grade materials that provide reliable performance in any environment. Whether it's a residential repair or a construction build, Hausen plumbing products are engineered for hassle-free installation and dependable results. So, the next time a you have a plumbing request, don't settle. Install Hausen water plumbing products and get the job done right the first time. The Hausen Standard Universal Toilet Lever is made from a durable brass and zinc-alloy construction. The handle is finished with a brilliant chrome color to enhance your toilet's appearance. The handle lift rod is made from solid brass and includes 3 holes for connection to the tank flapper. The handle is made to be installed onto the left-side of standard toilet tank. The lever handle dimensions are as follows: 10.4 x 2.1 x 2.1 inches
- •Chrome finish
- •Durable brass and zinc alloy construction
- •Mounts onto left front side of tank
- •Brass lift rod
- •3-holes pre-drilled for flapper adjustment
- •Brilliant chrome lever refreshes your toilet's appearance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79355)
- LEGEND VALVE 2" COPPER x MALE UNION NL (302-311NL)
- ZORO SELECT 3/8" MNPT 316 SS Hex Socket Plug (60SP112N038)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- SLOAN Sloan Valve Repair Kit A-41-A, 1.6 gpf Closet (3301041)
- KOHLER Assy-Fixer;Bd-N450Us-N0 (1321002)
- SLOAN Flushometer Locking Ring, H-552 (5308381)
- DEARBORN BRASS Closet SpudToilet, Brass, Bronze (4028)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40021GR)
- Hausen Toilet Repair Parts