Shop All Toilet Repair Parts
Hausen
Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever
Mfr # HA-T116
Zoro # G111303776
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Plastic
- Color/Finish Chrome
- Includes Lever
- Height 2.9 in
- Length 10.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-T116
- Zoro # G111303776
- UPC # 841511143585
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Height | 2.9 in |
Length | 10.4 in |
Width | 2.9 in |
Details
Material of Construction | Brass, Plastic |
Color/Finish | Chrome |
Includes | Lever |
Description
Stop settling and start installing Hausen. With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Hausen plumbing products are constructed of high-grade materials that provide reliable performance in any environment. Whether it's a residential repair or a construction build, Hausen plumbing products are engineered for hassle-free installation and dependable results. So, the next time a you have a plumbing request, don't settle. Install Hausen water plumbing products and get the job done right the first time. The Hausen Standard Universal Toilet Lever is made from a durable brass and plastic construction. The handle is finished with a brilliant chrome color to enhance your toilet's appearance. The handle lift rod is made from solid brass and includes 3 holes for connection to the tank flapper. The handle is made to be installed onto the left-side of standard toilet tank. The lever handle dimensions are as follows: 10.4 x 2.9 x 2.9 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- ZORO SELECT 1-1/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P886)
- CENTRAL BRASS 8" Swivel D Style Spout With Aerator, Polished Chrome (SU-365-CA)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-0)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- KOHLER Urinal Piston, Black, Metal, Plastic (K-1261109)
- TOTO Trip Lever For Carrollton And Promenade (THU141#PN)
- KOHLER Seat Bumpers-Sp (1194769-96)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 2-1/4" (12060)
- Hausen Toilet Repair Parts