Shop All Toilet Repair Parts
Hausen
Modern Universal Replacement Left-Side Mount Chrome Toilet Flush Lever
Mfr # HA-T115
Zoro # G911303761
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass, Plastic
- Color/Finish Chrome
- Includes Lever
- Length 9.8 in
- Width 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-T115
- Zoro # G911303761
- UPC # 841511143578
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 9.8 in |
Width | 2.9 in |
Height | 2.9 in |
Details
Material of Construction | Brass, Plastic |
Color/Finish | Chrome |
Includes | Lever |
Description
Stop settling and start installing Hausen. With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Hausen plumbing products are constructed of high-grade materials that provide reliable performance in any environment. Whether it's a residential repair or a construction build, Hausen plumbing products are engineered for hassle-free installation and dependable results. So, the next time a you have a plumbing request, don't settle. Install Hausen water plumbing products and get the job done right the first time. The Hausen Modern Universal Left-Side Mount Toilet Handle Lever is made from a durable brass and zinc-alloy construction. The handle is finished with a brilliant chrome color to enhance your toilet's appearance. The handle lift rod is made from solid brass and includes 3 holes for connection to the tank flapper. The handle is made to be installed onto the left front-side of standard toilet tank. The lever handle dimensions are as follows: 9.8 x 2.9 x 2.9 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R020)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- AMERICAN STANDARD Toilet PWRX Long Life Battery, Flush Valves (M950361-0070A)
- TEMPLETON 51835B Ballcock Coupling Nut - pack of 5 (TE716590)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- LARSEN SUPPLY CO Larsen Supply 04-1631 Eljer Toilet Rigid Body Flapper (660256)
- Hausen Toilet Repair Parts