Shop All Toilet Repair Parts
Hausen
Complete Tank Flush Replacement Universal Toilet Tank Repair Kit
Mfr # HA-T107
Zoro # G911303754
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color/Finish Black
- Includes mounting hardware, toilet fill valve, flapper, outlet valve, flush lever
- Length 2.5 in
- Width 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-T107
- Zoro # G911303754
- UPC # 841511143554
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 2.5 in |
Width | 11.6 in |
Height | 4.3 in |
Details
Material of Construction | Plastic |
Color/Finish | Black |
Includes | mounting hardware, toilet fill valve, flapper, outlet valve, flush lever |
Description
Stop settling and start installing Hausen. With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Hausen plumbing products are constructed of high-grade materials that provide reliable performance in any environment. Whether it's a residential repair or a construction build, Hausen plumbing products are engineered for hassle-free installation and dependable results. So, the next time a you have a plumbing request, don't settle. Install Hausen water plumbing products and get the job done right the first time. The Hausen Complete Universal Toilet Tank Repair Kit is a complete kit for tank flush replacement. The kit includes a universal design that fits most two piece toilets with 2-inch flush valves. The repair kit includes a height adjustable base that will allow the item to sit at the desired water level. The valve body height is adjustable from 8-inches to 12-inches. The package includes installation mounting hardware and an installation manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- HAUSEN Standard Universal Replacement Left-Front Side Mount Chrome Toilet Handle Lever (HA-T114)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Flush Lever (HA-T115)
- HAUSEN Universal Replacement Economy Left-Front Side Mounted White Toilet Lever (HA-T118)
- TOTO Sensor Controller For Lloyd Urinal Flush (THU3004)
- KOHLER Hinge Kit (1134260-45)
- KOHLER Droplet Inwall Tank Face Plate (4177-0)
- Hausen Toilet Repair Parts