Hausen

3/4-inch Single O-Ring Press Ball Valve


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Body Material Brass
  • Length 5.76 in
  • Overall Height 2.66 in
  • Width 1.48 in
  • Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Hausen
  • MFR # HA-BV111-1
  • Zoro # G811303786
  • UPC #
    841511146005
  • Country of Origin China
  • Category Ball Valves

Dimensions

Length 5.76 in
Overall Height 2.66 in
Width 1.48 in

Details

Body Material Brass
Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem washer, Stem, Body, Ball, Seat, End adapter, O-ring

Description

About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.