Shop All Ball Valves
Hausen
3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified
Mfr # HA-BV117-1
Zoro # G111303752
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Handle nut, Lever handle, Washer, Stem, Stem O-ring, Cap gasket, Waste cap, Body, Ball, Seat, End adapter
- Width 1.57 in
- Length 4.94 in
- Overall Height 2.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV117-1
- Zoro # G111303752
- UPC # 841511146067
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 1.57 in |
Length | 4.94 in |
Overall Height | 2.14 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Washer, Stem, Stem O-ring, Cap gasket, Waste cap, Body, Ball, Seat, End adapter |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011221S-PK10)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN 3/8-inch FIP x 3/8-inch FIP Threaded Standard Port Brass Ball Valve (HA-BV122-1)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV118-1)
- HAUSEN 1/2-in FIP x 1/2-in FIP Straight Gas Ball Valve with 1/4-Turn Lever Handle; CSA and UL Certified (HA-GB101-1)
- APOLLO VALVES 1-1/2" SAE Bronze Ball Valve Inline (7790701)
- Hausen Valves