Shop All Hose Bibbs
Hausen
3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff
Mfr # HA-HB102-1
Zoro # G011303784
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Type Iron Pipe
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-HB102-1
- Zoro # G011303784
- UPC # 841511146197
- Country of Origin China
- Category Hose Bibbs
Details
Inlet Type | Iron Pipe |
Handle Material | Brass |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in irrigation applications with standard garden hoses
- •Features a no-kink valve; Brass body construction
- •Pipe size/type: 3/4-inch MPT; Compatible with standard garden hoses with a 3/4 inch Male Hose Thread (MHT) connection; Valve construction includes Body, Screw, Washer, Stem, Gasket, Nut, Handle
- •cUPC certified; NOT intended for drinking water
- •Maximum pressure: 125 PSI; Temperature rating: 35 degrees F - 200 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Electronic Unit (1104271)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In (1010250CP)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- HAUSEN 3/4" Nokink Hosebibb FPT, 10PK (HA-HB100-10)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB104-1)
- HAUSEN 3/4-inch FIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB100-1)
- HAUSEN 3/4" Nokink Hosebibb MPT, 10PK (HA-HB102-10)
- SMITH-COOPER MIPXMHT Hose Bibb, NL 3/4" (4347003460)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- Hausen Hose Bibbs