Shop All Ball Valves
Hausen
3/4-inch Compression Standard Port Brass Ball Valve with Drain
Mfr # HA-BV114-1
Zoro # G511303758
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 4.8 in
- Overall Height 2.52 in
- Width 1.82 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hausen
- MFR # HA-BV114-1
- Zoro # G511303758
- UPC # 841511146036
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 4.8 in |
Overall Height | 2.52 in |
Width | 1.82 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule. |
Description
About Us: With over 15 years of industry experience, Hausen is devoted to reliable, high-quality plumbing products that you can depend on. Our team has a passion for improving on today's plumbing products while searching for and designing tomorrow's solutions. We stand behind our products. If you are experiencing any issues with your purchase or are dissatisfied in any way, please contact us and we promise to make it right.
- •For use in potable water, oil, and gas distribution systems; Features lead-free materials, blowout-resistant stem with dual-seal PTFE packing seal design
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packing nut, ferrule, cap); PTFE: (seat, steam packing); Steel: (handle, nut); EPDM: (gasket)
- •Pipe size/type: 3/4 inch Copper Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure 400 CWP; Maximum working temperature: 180 degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN6)
- KECKLEY 1" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-100)
- DIXON Cam and Groove Adapter x MNPT 6", AL (G600-F-AL)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN 1/2-in FIP x 1/2-in FIP Straight Gas Ball Valve with 1/4-Turn Lever Handle; CSA and UL Certified (HA-GB101-1)
- HAUSEN 3/4-inch Single O-Ring Press Ball Valve (HA-BV111-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with Drain, with 1/2 in. Expansion PEX Connection, 10PK (HA-BV118-10)
- EARTH MINDED High-Flow Plastic Ball Valve Upgrade Kit for Rain Barrels (EA104311)
- Hausen Valves