Shop All Ball Valves
Hausen
3/4 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 10PK
Mfr # HA-BV114-10
Zoro # G505299029
product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 4.8 in
- Width 1.82 in
- Overall Height 2.52 in
- Includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hausen
- MFR # HA-BV114-10
- Zoro # G505299029
- UPC # 841511131254
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 4.8 in |
Width | 1.82 in |
Overall Height | 2.52 in |
Details
Body Material | Brass |
Includes | Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule. |
Description
Matte
- •For use in potable water, oil, and gas distribution systems; Features lead-free materials, blowout-resistant stem with dual-seal PTFE packing seal design
- •Valve materials include: Lead-free forged brass: (body, ball, stem, packing nut, ferrule, cap); PTFE: (seat, steam packing); Steel: (handle, nut); EPDM: (gasket)
- •Pipe size/type: 3/4 inch Copper Pipe; Valve construction includes Handle nut, Lever handle, Packing nut, Stem packing, Stem, Waste cap, Cap gasket, Body, Ball, Seat, End adapter, Compression nut, compression ferrule
- •CUPC, ANSI/NSF 61, ANSI/NSF 372 certified
- •Maximum pressure 400 CWP; Maximum working temperature: 180 degrees F; Contractor pack, includes 10 individual ball valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-SN)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-MY)
- ACORN CONTROLS Time-Trol Lockout Time Box, Flush Valve (0710-002-001)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT (BFA1020CES)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- HAUSEN Heavy Duty Brass Full Port PEX Ball Valve with 3/4 in. Expansion PEX Connection, 10PK (HA-BV120-10)
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- HAUSEN 1 in. Premium Brass Full Port Ball Valve with Drain, with Compression Connections, 5PK (HA-BV113-5)
- HAUSEN 3/4-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV114-1)
- HAUSEN 1/2-inch Compression Standard Port Brass Ball Valve with Drain (HA-BV115-1)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-PMYS-25)
- Hausen Valves